Skip Content

SOF Ruck Kit,Coyote Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

SOF Ruck Kit, Coyote Tan

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 11Z664
  • Mfr. Model # 60SOFK
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSOF Ruck Kit
  • ColorCoyote Tan
  • Material1000 Denier Nylon
  • Length (In.)23"
  • Width (In.)10"
  • Number of Pockets (Inside)2
  • Number of Pockets (Outside)10
  • ClosureNo. 9 YKK Zipper
  • FitsStandard ALICE Ruck Frame
  • For Use WithHydration System
  • FeaturesBigger, Stronger, More Efficient, 10 Gear Pouches With Cinch Drawstrings And Quick-Release Buckles
  • Includes10 Gear Pouches, Hydration Tube Routing Sustem
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Big, strong, efficient pack has 10 gear pouches with cinch drawstrings and quick-release buckles on the lids. The 9"L x 6-1/2"W x 3"D top front pocket and large and small side pockets provide quick access to smaller items. Cinch-top inner liner protects contents from rain and exterior gear. With hydration tube routing system and easy-access pouch compatible with the BLACKHAWK!® hydration system (sold separately). Includes ruck frame, enhanced shoulder straps, and kidney pad.

• Inner main compartment: 3220 cu. in.
• Total storage: 6000 cu. in.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.