Skip Content

Padded Weapons Case,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Padded Weapons Case, Black

Price $160.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z640
  • Mfr. Model # 61PW00
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 4.6 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPadded Weapons Case
  • ColorBlack
  • Material1000 Denier Nylon
  • Length (In.)38"
  • Width (In.)14"
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)2
  • ClosureNo. 9 YKK Zipper
  • FitsRifles/Shotguns
  • For Use WithShooting Mat Configurations
  • FeaturesPadded, Zippered Exterior Utility Pouch For Handgun Or Accessories, Removable Shoulder Strap With Hawktex Non-Slip Shoulder Pad
  • IncludesInternal Divider
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Rifle/shotgun cases keep weapons secure and protected, and zip fully open to serve as a shooting mat. Internal divider accommodates more than 1 weapon. The exterior has a padded, zippered pouch for handgun or accessories and an additional large utility pouch that is secured by hook-and-loop. Removable shoulder strap has HawkTex™ nonslip shoulder pad. 1000-denier nylon construction with closed-cell foam padding.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.