Skip Content

Omega Elite Tactical Vest EOD,Black, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Omega Elite Tactical Vest EOD, Black,

Price $231.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z759
  • Mfr. Model # 30EV05
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 3.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes 4 horizontal accessory pouches, a pistol magazine/flashlight pouch, 3 M16/M4 magazine pouches that hold 6 magazines, a hook-and-loop strip for ID patch, and a removable shotshell strip. Heavy-duty nylon construction for greater breathability. Adjustable: up to 6" for length, and an additional 32" for girth. Zippers and side-release buckles allow easy on/off. Features robust drag handle, interior pocket for Hydration System (sold separately), shoulder D-rings for accessory attachment, heavy-duty webbing on front and back for attaching S.T.R.I.K.E.® pouches, and magazine pouches with adjustable flaps for tall or short magazines.

View More

Technical Specs

  • Item Omega Elite Tactical Vest EOD
  • Size Universal
  • Color Black
  • Material Nylon Mesh
  • Number of Pockets (Outside) 7
  • Closure Type Side-Release Buckles/Hook-and-Loop
  • Fits Hydration System, STRIKE Pouches, (3) M4/M16 mag Pouches, (4) horizontal accy Pouches.
  • Features Robust Drag Handle, Padded Hawktex Sniper Shoulder For A Fully Ambidextrous Vest, Interior Pocket For Bh Hydration System, Shoulder D-Rings For Accessory Attachment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.