Skip Content

Off Duty Pant,Size 38 x 35 In,Khaki close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Off Duty Pant, Size 38 x 35 In, Khaki

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 36X329
  • Mfr. Model # 92NT02KH-3835
  • UNSPSC # 46181527
  • Catalog Page # N/A
  • Catalog Group # H0061
  • Shipping Weight 1.3 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Casual pants have a low-key look but are built for performance. Ideal for concealed carry and undercover work. Feature a midrise design, which helps stabilize a holster. Details include a covert rear pocket, double front pocket, and belt loops. Gusseted crotch provides increased mobility.

•  Nylon with durable water-repellent treatment to resist stains
•  Silicone grip in waistband keeps shirt tucked in

View More

Technical Specs

  • Item Off Duty Pants
  • Gender Women's
  • Fits Waist Size 38"
  • Inseam 35"
  • Color Khaki
  • Material 100% Nylon
  • Number of Outside Pockets 3
  • Closure Type Zipper/Button
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.