Skip Content

O2 Sleeve With Hood,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

O2 Sleeve With Hood, Red

Clearance Price $25.00 / each

Price $57.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14X543
  • Mfr. Model # 20O201RD
  • UNSPSC # 42171912
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item O2 Sleeve With Hood,Red
  • Color Red
  • Material 1000 Denier Nylon
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Features Features Removable Hood and Shoulder Strap
  • Includes Reflective Gray Piping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Padded to protect oxygen tank and regulator. Sleeves have heavy-duty nylon handles with reflective tape and heavy-duty lockable zippers with large yellow pull tabs with reflective cording. Reflective gray piping for improved visibility. 2 external storage pockets with elastic strip hold supplies. External compartments are lined with mesh sections.

• 21"L x 12-1/2"W x 8-1/2"D
• Storage capacity: 2231 cu. in

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.