Skip Content

Modular Backpack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Modular Backpack

Price $274.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14P382
  • Mfr. Model # DE-MBP
  • UNSPSC # 53121603
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemModular Backpack
  • ColorBlack
  • Material1000 Denier Nylon
  • Number of Pockets (Inside)0
  • Number of Pockets (Outside)1
  • FeaturesFeatures Lumbar Padding and Wide Shoulder Straps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Integrates S.T.R.I.K.E.® webbing, Speed Clip™ devices, and Dynamic Entry’s Modular Attachment System for a fully customizable entry tool platform. Large Kydex®-lined tool pouch is tear-resistant with reinforced drain holes. Modular retention straps ease access and allow a variety of mission-specific tool configurations. Includes an assortment of modular retention straps. Backpack is compact, stores easily in a patrol car trunk, and is suitable for active-shooter situations. Lumbar padding and wide shoulder straps for greater comfort

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.