Skip Content

Medical Pack,Dark Earth,20 x 13 x 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Medical Pack, Dark Earth, 20 x 13 x 6 In

BLACKHAWK

Price: $375.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 15 business days from supplier
  • Item # 11Z659
  • Mfr. Model # 60MP01
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 7.8 lbs.
Country of Origin VietnamCountry of Origin is subject to change.

Technical Specs

  • ItemMedical Pack
  • Kit TypeUnitized
  • Number of Components2
  • Case Material1000 Denier Nylon
  • ColorDark Earth
  • Height20"
  • Width13"
  • Depth6"
  • IncludesTwo Color Coded Mini Packs For Quick Access To Meds
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Designed to SEAL team medic specifications, these backpacks fit comfortably with adjustable shoulder straps, sternum strap, and web belt. Cinch straps on sides and top maintain load integrity. Bags have breathable closed-cell foam padding, internal netted zipper pockets, and elastic stays and keepers, plus 2 color-coded minipacks. Drop pouches have rigging for jumps. With silent zipper pulls, drainage grommets, and 2 grab handles. Underside webbing provides attachment points for accessories and medic/sleeping rolls. Storage capacity: 2470 cu. in.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.