Skip Content

Medical Pack,Black,20 x 13 x 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Medical Pack, Black, 20 x 13 x 6 In

Price $398.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z658
  • Mfr. Model # 60MP01
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 7.8 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to SEAL team medic specifications, these backpacks fit comfortably with adjustable shoulder straps, sternum strap, and web belt. Cinch straps on sides and top maintain load integrity. Bags have breathable closed-cell foam padding, internal netted zipper pockets, and elastic stays and keepers, plus 2 color-coded minipacks. Drop pouches have rigging for jumps. With silent zipper pulls, drainage grommets, and 2 grab handles. Underside webbing provides attachment points for accessories and medic/sleeping rolls. Storage capacity: 2470 cu. in.

View More

Technical Specs

  • Item Medical Pack
  • Kit Type Unitized
  • Number of Components 2
  • Case Material 1000 Denier Nylon
  • Color Black
  • Height 20"
  • Width 13"
  • Depth 6"
  • Includes Two Color Coded Mini Packs For Quick Access To Meds
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.