Skip Content

Medical Back Pack,20 x 13 x 7-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Medical Back Pack, 20 x 13 x 7-1/2 In

Price $231.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z667
  • Mfr. Model # 60MP00
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 4.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with input from elite military medics with expertise in field trauma care. The frameless pack opens fully to display all items for efficient emergency care. S.T.R.I.K.E.® webbing on 3 sides allows modular gear attachment. Feature individual medical gear compartments, top grab handle, and drain holes. With comfortable padded back, shoulder straps, and waist belt. Outer cinch straps. Storage capacity: 2225 cu. in. Pouch can carry an optional 72 or 100-oz. BLACKHAWK!® Hydration System (sold separately).

View More

Technical Specs

  • Item Medical Back Pack
  • Case Material 1000 Denier Nylon
  • Color Black
  • Height 20"
  • Width 13"
  • Depth 7-1/2"
  • Includes Individual Medical Gear Compartments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.