Skip Content

M-7 Compact Medical Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

M-7 Compact Medical Pack

Price $228.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X537
  • Mfr. Model # 60MP03BK
  • UNSPSC # 42171912
  • Catalog Page # N/A
  • Shipping Weight 5.95 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemM-7 Compact Medical Pack
  • Height3"
  • Material1000 Denier Nylon
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Versatile pack can be worn as a backpack or used as a carrying bag for medical and travel gear. Multiple compartments supply well-organized storage space. 4 clear-view pockets provide visibility and access to frequently used small items. Large hook-and-loop area on back panel for ID patches. 2 large, contoured, covered pockets on sides hold oxygen cylinders, IV bags, etc. Webbing on back panel provides extra attachment points. Includes 100-oz. BLACKHAWK!® Hydration System.

• 16-1/2"L x 10"W x 7"D
• Storage capacity: 1800-cu.-in.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.