Skip Content

ITS HPFU Shirt v2,Olive Drab,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

ITS HPFU Shirt v2, Olive Drab, 2XL

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14G659
  • Mfr. Model # 87HP22OD-2XL
  • UNSPSC # 46181526
  • Catalog Page # N/A
  • Catalog Group # G0330
  • Shipping Weight 1.42 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Second-generation garment is based on the original High Performance Fighting Uniform, with a modified fit for improved comfort and range of motion. The I.T.S. Integrated Tourniquet system builds 2 strategically placed tourniquets into each shirt. Omnipresent, easy-to-find straps can be operated with 1 hand to safely, quickly stem blood loss from extremity injuries in seconds. Breathable materials provide excellent moisture wicking for wear under plated armor. Zippered mock neck helps improve ventilation, while raglan-style sleeves allow full range of motion and have snug, tapered cuffs with wrist adjustment.

• Breathable cotton/modacrylic/spandex blend
• Antimicrobial finish resists odors
• Constructed from no-melt, no-drip cotton/nylon
• Articulated elbows for increased mobility and reduced bulk
• Tourniquets meet USAISR tourniquet requirements

View More

Technical Specs

  • Item ITS HPFU Performance Shirt v2
  • Size 2XL
  • Color Olive Drab
  • Material Poly and Cotton
  • Pockets 2
  • Features For use with HPFU System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.