Skip Content

ITS HPFU Pant v2,Desert Digital,28 x 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

ITS HPFU Pant v2, Desert Digital, 28 x 30

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 14G537
  • Mfr. Model # 87HP27DD-2830
  • UNSPSC # 46181527
  • Catalog Page # N/A
  • Catalog Group # G0320
  • Shipping Weight 2.0 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ITS HPFU Pants v2
  • Size 28" x 30"
  • Color Desert Digital
  • Fits Waist Size 28"
  • Garment Style Pants
  • Inseam 30"
  • Material Poly/Cotton
  • Pockets 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Second-generation garment is based on the original High Performance Fighting Uniform, with a modified fit for improved comfort and range of motion. The I.T.S. Integrated Tourniquet system builds 2 strategically placed tourniquets into each pant. Omnipresent, easy-to-find straps can be operated with 1 hand to safely, quickly stem blood loss from extremity injuries in seconds. The padded, adjustable waistband improves mobility and comfort when wearing fully loaded tactical belts. Gusseted crotch, reinforced seat, and abrasion-resistant textured kneepads are durable enough to stand up to tough field operations. Integrated kneepad pockets accept optional Kneepads No. 14G349, available separately. Cargo pocket has a vertically mounted top zipper for easy access, even while seated.

• Blousing ties on leg cuffs
• Extra-wide belt loops accommodate Rigger's belt (sold separately)
• Constructed from no-melt, no-drip cotton/nylon
• Articulated knees for increased mobility and reduced bulk
• Tourniquets meet USAISR tourniquet requirements

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.