Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Body ColorBlack 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • BLACKHAWK 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
75FL025BK
3.0V
150
4"

Product ships within 15 business days from supplier.

$73.55 / each

Flashlight,LED,Black,150 L,3V
Catalog Page #  NA

Price $73.55 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery Size3.0V
  • Lumens150
  • Length4"
  • Body ColorBlack
75FL023BK
AA
100
4-1/2"

Product ships within 15 business days from supplier.

$63.05 / each

Flashlight,LED,Black,100 L,AA
Catalog Page #  NA

Price $63.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens100
  • Length4-1/2"
  • Body ColorBlack
75FL024BK
AA
150
6-1/4"

$73.55 / each

Flashlight,LED,Black,150 L,AA
Catalog Page #  NA

Price $73.55 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens150
  • Length6-1/4"
  • Body ColorBlack