Skip Content

Folding Knife,Serrated,7-15/16 In.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Folding Knife, Serrated, 7-15/16 In., Black

Price $116.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X511
  • Mfr. Model # 15M211BK
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 0.46 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Knife
  • Number of Blades1
  • Blade EdgeSerrated
  • Blade Length3-1/3"
  • Length Open7-15/16"
  • Blade MaterialAUS8AQ Stainless Steel
  • Handle MaterialInjection-Molded Reinforced Nylon With 420J Stainless Steel Liners
  • Handle ColorBlack
  • Locking BladeYes
  • FeaturesPocket Clip

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Low-profile folding knives feature a re-engineered button-lock mechanism, carbide glass breaker, secondary safety lock, and tungsten DLC-coated Torx® clip screws. The AUS8A stainless steel blades are PVD coated to retain edge longer and are mounted in injection-molded, reinforced nylon handles with 420J stainless steel liners. Right or left side, tip-down belt clips.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.