Skip Content

Folding Knife,Plain,9-1/2 In.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Folding Knife, Plain, 9-1/2 In., Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 14X508
  • Mfr. Model # 15M101BK
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Edge Plain
  • Blade Length 3-3/4"
  • Length Open 9-1/2"
  • Blade Material AUS8AQ Stainless Steel
  • Handle Material Injection-Molded Reinforced Nylon With 420J Stainless Steel Liners
  • Handle Color Black
  • Locking Blade Yes
  • Features Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Knives have an injection-molded, reinforced nylon handle with 420J stainless steel liners. PVD coating helps the AUS8A stainless steel blade hold its edge longer. An integrated button-lock mechanism and secondary safety help assure safe use. A built-in recessed seat belt/cord cutter and carbide glass breaker improve the functionality of these versatile tools. Pocket clip adjusts for right or left side, tip down.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.