Skip Content

EMS Equipment Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

EMS Equipment Bag

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14X535
  • Mfr. Model # 20EE00BK
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 4.65 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Customizable bags keep supplies, equipment, and documents organized and accessible. The large main compartment has an adjustable divider and a row of 2" webbing. The fully padded lid has pen holder slots and 2 zipper pouches. The exterior has 3 front hook-and-loop pouches on the front and a zipper pouch on each side. All zippers can be locked to secure medical supplies. Large yellow pull tabs and reflective gray piping aid visibility. Sides and bottom are reinforced to maintain the bag's shape under heavy use. Medical supplies not included. Total capacity: 1554 cu. in.

View More

Technical Specs

  • Item EMS Equipment Bag
  • Height 8"
  • Width 12"
  • Length 18-1/2"
  • Material 1000 Denier Nylon
  • Color Black
  • Features Sides and Bottom Reinforced With Internal Polymer Stiffeners, Pen Holder Slots
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.