Skip Content

Discreet Weapons Case,Desert Tan,M16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Discreet Weapons Case, Desert Tan, M16

Price $167.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z630
  • Mfr. Model # 65DC40
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # G1722
  • Shipping Weight 5.2 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDiscreet Weapons Case
  • ColorDesert Tan
  • Material1000 Denier Nylon
  • Length (In.)40"
  • Width (In.)12"
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)1
  • ClosureNo. 9 YKK Zipper
  • FitsM16
  • For Use WithHook-and-loop Pouches
  • FeaturesRemovable .375" Closed-Cell Foam Padding, Detachable Should Strap And Pad
  • IncludesRemovable Mag Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Case can be set up for any mission, even unzipped all around to convert to shooting mat. The external zipper pocket is lined with a bed of hook-and-loop to attach any hook-and-loop pouches. The shoulder strap and HawkTex™ shoulder pad are detachable. Can be used with other modular hook-and-loop cases and bags for a personalized configuration.

• 2" thick; length and width are weapon-appropriate

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.