Skip Content

Collapsible Sledge Hammer, 6 lb. Head Weight, 2" Head Width, 14-1/2" Collapsed, 22" Extended Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Collapsible Sledge Hammer, 6 lb. Head Weight, 2" Head Width, 14-1/2" Collapsed, 22" Extended Overall

Price $499.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14P369
  • Mfr. Model # DE-CMTS
  • UNSPSC # 27111602
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact tools feature shafts that extend to provide extra leverage and strike power, pry leverage, and breaching force. Durable epoxied fiberglass core is surrounded by 2 interlocking stainless steel shafts. Dual-locking mechanism secures shafts when extended. Molded handgrips offer a secure grip and protect locking mechanism from dirt and debris. Perfect for transport and operations in confined quarters.
6-lb. drop-forged head delivers exceptional striking force when extended.

View More

Technical Specs

  • Item Collapsible Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 6 lb.
  • Overall Length 14-1/2" Collapsed, 22" Extended
  • Handle Material Fiberglass
  • Handle Design Ergonomic
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Face Diameter 2"
  • Head Width 2"
  • Head Length 6"
  • Head Color Black
  • Handle Color Black
  • Features Compact Collapsible Design for Transport And Operations in Close Quarters, Extended Shafts Provide Extra Leverage for More Strike Power, Pry Leverage, and Breaching Force, Epoxied Fiberglass Core Surrounded By Two Interlocking Stainless Steel Shafts, Dual-Locking Mechanism Secures Shafts When Extended, Form-Fitting Handgrip Provides Ecure Grip In Extreme Weather Conditions and Protects Locking Mechanism From Dirt or Debris
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.