Skip Content

 
Bolt Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bolt Cutter

Technical Specs

  • Item Bolt Cutter 
  • Handle Material Fiberglass 
Overall Length
Please Select
Soft and Med./Hard-Brinnell 300/Rockwell C31
Please Select
Hard Materials up to Brinnell 455/Rockwell C48
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Soft and Med./Hard-Brinnell 300/Rockwell C31
Hard Materials up to Brinnell 455/Rockwell C48
Price
Qty
Please use Qty box to add item(s) to cart.
DE-MBM
17"
7/16"
7/32"

$291.25 / each

Enter location to check availability
Catalog Page #  NA

Price $291.25 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 17"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/32"
DE-MBMY
17"
7/16"
7/32"

$280.25 / each

Enter location to check availability
Catalog Page #  NA

Price $280.25 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 17"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/32"
DE-BM
24"
7/16"
7/32"

$285.75 / each

Enter location to check availability
Catalog Page #  NA

Price $285.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 24"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/32"
DE-BMY
24"
7/16"
7/32"

$285.75 / each

Enter location to check availability
Catalog Page #  NA

Price $285.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 24"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/32"
DE-SBM
30"
3/8"
3/16"

$487.50 / each

Enter location to check availability
Catalog Page #  NA

Price $487.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 30"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/16"
DE-SBMY
30"
3/8"
3/16"

$487.50 / each

Enter location to check availability
Catalog Page #  NA

Price $487.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 30"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More