Skip Content

 
Ballistic Helmet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ballistic Helmet


Technical Specs

  • Suspension4-Point Padded 
  • ColorBlack 
  • Shell MaterialElongation Resin 
  • Pad Thickness1/2" 
Fits Hat Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Fits Hat Size
Price
Qty
Please use Qty box to add item(s) to cart.
32BH01
5-1/2 to 6-1/2"

$666.00 / each

Enter location to check availability
Ballistic Helmet,Black,5-1/2 to 6-1/2 In
Catalog Page #  NA

Price $666.00 / each

Technical Specs

  • Fits Hat Size5-1/2 to 6-1/2"
  • Suspension4-Point Padded
  • ColorBlack
  • Shell MaterialElongation Resin
  • Pad Thickness1/2"
32BH01
6-1/2 to 7-1/4"

$666.00 / each

Enter location to check availability
Ballistic Helmet,Black,6-1/2 to 7-1/4 In
Catalog Page #  NA

Price $666.00 / each

Technical Specs

  • Fits Hat Size6-1/2 to 7-1/4"
  • Suspension4-Point Padded
  • ColorBlack
  • Shell MaterialElongation Resin
  • Pad Thickness1/2"
32BH01
7 to 8"

$666.00 / each

Enter location to check availability
Ballistic Helmet,Black,7 to 8 In
Catalog Page #  NA

Price $666.00 / each

Technical Specs

  • Fits Hat Size7 to 8"
  • Suspension4-Point Padded
  • ColorBlack
  • Shell MaterialElongation Resin
  • Pad Thickness1/2"
32BH01
7-1/2 to 8-1/2"

$666.00 / each

Enter location to check availability
Ballistic Helmet,Black,7-1/2 to 8-1/2 In
Catalog Page #  NA

Price $666.00 / each

Technical Specs

  • Fits Hat Size7-1/2 to 8-1/2"
  • Suspension4-Point Padded
  • ColorBlack
  • Shell MaterialElongation Resin
  • Pad Thickness1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More