Skip Content

Ballistic Helmet,Black,7-1/2 to 8-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Ballistic Helmet, Black, 7-1/2 to 8-1/2 In

Price $666.00 / each

Activate Now

to save with

Select AdvantageSM

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13E183
  • Mfr. Model # 32BH01
  • UNSPSC # 46181704
  • Catalog Page # N/A
  • Shipping Weight 2.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ballistic Helmet
  • Fits Hat Size 7-1/2 to 8-1/2"
  • Pad Thickness 1/2"
  • Night Vision Mount No
  • Color Black
  • Shell Material Elongation Resin
  • Chin Strap Adjustable 2-Point
  • Suspension 4-Point Padded
  • Standards FSP MIL-STD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Feature a large coverage area, comfortable head harness that’s fully adjustable and insulated, and an adjustable crown and temple tension. 2-way adjustable chin straps have quick-release strap. The 4-point padded suspension system is more durable than cushioned pads that wear out and need replacement. Design helps improve hearing and vision. Suitable for military and police special tactical units and compatible with most NV and communications systems.

• Plain weave aramid construction in a high-tensile elongation resin
• Epoxy and polyurethane shell coatings

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.