Skip Content

 
Stubby SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stubby SAE Ratcheting Combination Wrench


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleStubby 
  • ReversingYes 
  • SAE or MetricSAE 
  • Number of Points12 
  • FinishFull Polish 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Size
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
BW-2206R
1/4"
3"

Limited Quantity Available

$9.72 / each

Ratcheting Combo Wrench,1/4 in.,Stubby
Catalog Page #  NA

Clearance Price $9.72 / each

Price $15.59 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4"
  • Number of Points12
  • Overall Length3"
  • FinishFull Polish
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
BW-2208R
5/16"
3-1/2"

Limited Quantity Available

$10.25 / each

Ratcheting Combo Wrench,5/16 in.,Stubby
Catalog Page #  NA

Clearance Price $10.25 / each

Price $16.44 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingYes
  • SAE or MetricSAE
  • Size5/16"
  • Number of Points12
  • Overall Length3-1/2"
  • FinishFull Polish
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
BW-2210R
3/8"
3-51/64"

Limited Quantity Available

$10.79 / each

Ratcheting Combo Wrench,3/8 in.,Stubby
Catalog Page #  NA

Clearance Price $10.79 / each

Price $17.31 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8"
  • Number of Points12
  • Overall Length3-51/64"
  • FinishFull Polish
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
BW-2212R
7/16"
4"

Limited Quantity Available

$16.18 / each

Ratcheting Combo Wrench,7/16 in.,Stubby
Catalog Page #  NA

Clearance Price $16.18 / each

Price $17.98 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingYes
  • SAE or MetricSAE
  • Size7/16"
  • Number of Points12
  • Overall Length4"
  • FinishFull Polish
  • Tether CapableStandard Tool(Accessory Needed for Tethering)