Skip Content

 
Socket Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemSocket Set 
  • Flex Socket Point Styles IncludedNone 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
SAE or Metric
Please Select
Drive Size
Please Select
Std. Socket Point Styles Included
Please Select
Deep Socket Point Styles Included
Please Select
Number of Pieces
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
SAE or Metric
Drive Size
Std. Socket Point Styles Included
Deep Socket Point Styles Included
Number of Pieces
Price
Qty
Please use Qty box to add item(s) to cart.
3812-M
Metric
3/8"
12
None
12

$35.24 / each

Enter location to check availability
Socket Set,3/8 In Dr,12 pc
Catalog Page #  NA

Clearance Price $35.24 / each

Price $39.15 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricMetric
  • Drive Size3/8"
  • Std. Socket Point Styles Included12
  • Deep Socket Point Styles IncludedNone
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
9934
SAE and Metric
3/8"
12
12
34

$105.84 / each

Enter location to check availability
Socket Set,3/8 In Dr,34 pc
Catalog Page #  NA

Clearance Price $105.84 / each

Price $117.60 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE and Metric
  • Drive Size3/8"
  • Std. Socket Point Styles Included12
  • Deep Socket Point Styles Included12
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces34
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
110-A
SAE
1/4"
12
None
10

$25.47 / each

Enter location to check availability
Socket Set,1/4 In Dr,10 pc
Catalog Page #  NA

Clearance Price $25.47 / each

Price $28.30 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size1/4"
  • Std. Socket Point Styles Included12
  • Deep Socket Point Styles IncludedNone
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces10
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
974840
SAE
3/8"
12
12
40

$243.32 / each

Enter location to check availability
Socket Set,3/8 In Dr,Chrome,40 pc
Catalog Page #  NA

Clearance Price $243.32 / each

Price $362.00 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size3/8"
  • Std. Socket Point Styles Included12
  • Deep Socket Point Styles Included12
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
3809-B
SAE
3/8"
12
None
9

$29.93 / each

Enter location to check availability
Socket Set,3/8 In Dr,9 pc
Catalog Page #  NA

Clearance Price $29.93 / each

Price $33.25 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size3/8"
  • Std. Socket Point Styles Included12
  • Deep Socket Point Styles IncludedNone
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces9
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
974850
SAE
1/4", 3/8"
12
6
50

$214.43 / each

Enter location to check availability
Socket Set,1/4 and 3/8 In Dr,Chrome,50pc
Catalog Page #  NA

Clearance Price $214.43 / each

Price $319.00 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size1/4", 3/8"
  • Std. Socket Point Styles Included12
  • Deep Socket Point Styles Included6
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces50
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
978240
SAE
3/8", 1/2"
6
6
40

$165.69 / each

Enter location to check availability
Socket Set,3/8 and 1/2 In Dr,Chrome,40pc
Catalog Page #  NA

Clearance Price $165.69 / each

Price $246.50 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size3/8", 1/2"
  • Std. Socket Point Styles Included6
  • Deep Socket Point Styles Included6
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More