Skip Content

 
Socket Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Socket Adapter

Technical Specs

  • Item Socket Adapter 
  • Drive Size 3/8" 
  • Drive Type Female Square 
  • Output Drive Size 1/4" 
  • Output Drive Type Male Square 
  • Locking No 
  • Overall Length 5/8" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
34963

$4.64 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.64 / each

Price $7.18 / each

Technical Specs

  • Item Socket Adapter
  • Drive Size 3/8"
  • Drive Type Female Square
  • Output Drive Size 1/4"
  • Output Drive Type Male Square
  • Locking No
  • Overall Length 5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More