Skip Content

Socket,1/2 In Dr,15/16 In,12 Pt,Deep close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Socket, 1/2 In Dr, 15/16 In, 12 Pt, Deep

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3ZE65
  • Mfr. Model # 40330
  • UNSPSC # 27111704
  • Catalog Page # N/A
  • Shipping Weight 0.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Output Type Hex
  • Socket Depth Deep
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 3-3/32"
  • Finish Full Polish
  • Material Alloy Steel
  • Drive Type Square
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Standards ASME B107.110-2012
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela and Vietnam.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.