Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Metric Ratcheting Combination Wrench

BLACKHAWK BY PROTO

Technical Specs

  • Item:Ratcheting Combination Wrench 
  • Reversing:Yes 
  • SAE or Metric:Metric 
  • Number of Points:12 
  • Finish:Full Polish 
Size
Please Select
Overall Length
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #SizeOverall LengthAvailabilityPrice Qty
4AV6715mm8"

Clearance - Limited Quantity Available

$16.28 / each

4AV6816mm8-1/4"

Clearance - Limited Quantity Available

$16.53 / each

4AV6917mm8-3/4"

Clearance - Limited Quantity Available

$25.16 / each

4AV609mm5-7/8"

Clearance - Limited Quantity Available

$12.82 / each

Adding More Products