Skip Content

SAE and MetricMaster Tool Set Number of Pieces: 865, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

SAE and MetricMaster Tool Set Number of Pieces: 865, Primary Application: General Purpose

Price: NA

Item no longer available


  • Item # 6UAL4
  • Mfr. Model # 970865
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 203.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationGeneral Purpose
  • SAE or MetricSAE and Metric
  • Number of Pieces865
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.454
  • Number of Wrenches92
  • Number of Pliers42
  • Number of Screwdrivers56
  • Number of Striking Tools23
  • Number of Miscellaneous Tools198
  • Number of Consumable Parts0
  • 1/4 In. Drive Sockets/Accs. Included8-Point 1/4, 5/16, 3/8", 12-Point 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 6-Point 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, Tamper Resistant Torx: TT10, TT15, TT20, TT25, TT27, TT30, Torx: T9, T10, T15, T20, T25, T27, T30, External Torx: E4, E5, E6, E7, E8, Locking Extension: 4, 6", Spinner Handle Normal and Flex, Pearhead Ratchet QR
  • 3/8 In. Drive Sockets/Accs. Included12-Point 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6-Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19mm, 8-Point 1/4, 5/16, 3/8, 7/16, 1/2", 6-Point Deep Impact: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6-Point Standard Impact: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 8, 9, 10, 12, 13, 14, 15, 17, 18, 19mm, Spark Plug: 5/8, 13/16", Hex: 1/8, 9/64, 5/32, 3/8, 5/16, 1/4, 7/32, 3/16", 4, 5, 6, 7, 8, 10mm, Philips: #1, 2, 3, 4, Slotted: 3/16, 1/4, 5/16", Torx: T40, T45, T47, T50, External Torx: E10, E12, E14, E16, Pearhead Ratchet QR, Adapters: 1/4F-3/8M, 1/2F-3/8M, 3/8F-1/4M, Extensions: 1-3/4, 12", Locking Extensions: 3, 6", Universal Joint
  • 1/2 In. Drive Sockets/Accs. Included12-Point 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/2", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30mm, Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27mm, 6-Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", 1-1/2", 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 23, 24, 27mm, Deep: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23mm, Spark Plug: 5/8", 13/16", 6-Point Impact: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, Pearhead Ratchet QR, Locking Extensions: 3, 6", Impact Extensions: 3, 5", Hex: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4", Adapter 1/2"F-3/4"M
  • Wrenches IncludedOpen Ended Ignition: 13/64 x 15/64, 7/32 x 1/4, 15/16 x 13/64, 1/4 x 7/32, 17/64 x 19/64, 9/32 x 5/16, 5/16 x 9/32, 11/32 x 3/8, 3/8 x 11/32, 7/16 x 1/2, Open Ended: 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 11/16, 11/16 x 3/4, 13/16 x 7/8, MM: 6 x 7, 8 x 9,10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 12-Point Combo Satin: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16mm, Flare Nut 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, Flare Nut MM 9 x 11, 10 x 12, 13 x 14, Ratcheting Combo XL: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Ratcheting Combo Locking Flex : 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Combo Reversing Ratcheting: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Ratcheting (4) Box: 5/16 x 3/8 x 7/16 x 1/2, 9/16 x 5/8 x 11/16 x 3/4, MM: 8 x 9 x 10 x 11, 12 x 13 x 14 x 15, 16 x 17 x 18 x 19, Adjustable: 4, 8, 10, 12, 15, 18, 24"
  • Pliers IncludedRetaining Ring, External Retaining Ring Plier, Internal Retaining Ring, Slip Joint 8", Rib Lock 8, 10, 16", Needle Nose 5, 6", Needle Nose Curved 6", Diagonal Cutting 4, 6, 7", End Nippers 6", Linesmen 9", Double X 45 Degrees Straight, Locking Flat 7", Locking Curved: 5, 7, 10", Locking Curved QR: 7, 10", Locking Long QR 6", Wire Stripper
  • Screwdrivers IncludedSlotted: 1/8" x 3', 5/32" x 4", 7/32" x 5", 5/16" x 7", 1/4" x 7", Slotted Cabinet: 3/32" x 2", 9/64" x 3", 3/16" x 5", 3/16" x 10", 1/4" x 6", Slotted Stubby: 1/4" x 1-1/4", Phillips: PH00x2, PH1x4, PH2x5, PH3x6, PH4x8, Phillips Stubby: PH2x1-1/4", Torx: T6x2, T7x2, T8x2, T9x3, T10x3, T15x3, T20x4, T25x4, T27x4, T30x5, T40x5, TR Torx: TT10x3, TT15x3, TT20x4, TT25x4, TT27x4, TT30x5, TT40x5, Nut Driver: 3/16", 9/32, 1/4", 5/16", 11/32""", 3/8", 7/16", 1/2", 4, 5, 5.5, 7, 8, 9, 10, 11, 12mm, Offset: 3/16" x 3", 3/16" x 4, 1/4" x 4-1/2", Spark Detector
  • Striking Tools IncludedCold Chisel: 5/16", x 3/8", x 5-1/4",, 3/8", x 7/16", x 5-1/2",, 1/2", x 5/8", x 6",, 5/8", x 3/4", x 7",, 3/4", x 7/8", x 7",, 5/8", x 3/4",x 12",, 3/4", x 7/8", x 12",, Chisel Cape: 3/8", x 1/4", x 5",, Diamond Point 3/8", x 3/16", x 5",, CTR Punch: 1/8", x 5/32",x 5",, 3/16", x 7/16", x 5",, 1/4", x 1/2", x 6', Scribing Punch: 5/32", x 3/8",, Hand Punch: 3/16", x 3/8", x 5",, Pin Punch: 1/8", x 5/16",x 5",, 5/32", x 5/16", x 5",, 3/16", x 5/16", x 5",, 1/4", x 3/8", x 7",, 5/16", x 1/2", x 7",, Taper Punch: 5/32", x 1/2", x 8-1/2",, 3/16", x 1/2", x 9",, Ball Pein Hammer 16 oz., Soft Face Hammer 16 oz.
  • Miscellaneous Tools IncludedPocket Knife, Retractable Knife, Knife Blades: HD Blades 5 Pk, Rounded Point Blades 5 Pk, 1/4" Hex Bit Holder, TR Torx Bits: T10,15, 20, 25, 27 Screw Extractors: 1/8", 3/16", 15/64", 5/16", 3/8", Hacksaw Blade and Frame, All Purpose Gauge Feeler, Carbon Scraper, Degreasing Scraper, Rim Brush, Heavy Duty Brush and Scraper, Hex Keys: Long 0.050, 1/16, 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", Standard 0.050, 1/16, 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm, Carbon Brush, Knot-End Brush, Tape Rule 12 ft., Bits: Phillips: #0, 1, 2, 3, ARC: #1, 2, 3, Slotted: 7/64", 7/32", 1/8", 9/64", 5/16", 5/32", 3/16", 1/4", 9/32, Square: #0,1,2,3, Reed Prince (Pozi): #0, 1, 2, 3, Hex: 5/64", 1/8", 5/32", 3/16", 1/4", Torx: T6, 7, 8, 10, 15, 20, 25, 27, 30, 40, Adapter Socket, (76) Piece Tap and Die Set, "section Mirror, Gauge Feeler 22 Blade, Spark Plug Gauge, Gauge Feeler High Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela and Vietnam.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.