Skip Content

SAE and Metric Master Tool Set, Number of Pieces: 560, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

SAE and Metric Master Tool Set, Number of Pieces: 560, Primary Application: General Purpose

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6UAL1
  • Mfr. Model # 970560
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE and Metric
  • Number of Pieces 560
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 330
  • Number of Wrenches 91
  • Number of Pliers 4
  • Number of Screwdrivers 24
  • Number of Striking Tools 50
  • Number of Miscellaneous Tools 61
  • Number of Consumable Parts 0
  • 1/4 In. Drive Sockets/Accs. Included 12-Point 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 5, 6, 7, 8, 9, 10, 11, 12mm, 6-Point 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12mm, Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", Adapter 3/8F-1/4M, Locking Extensions: 4, 6", Spinner Handle Normal, Round Head Ratchet
  • 3/8 In. Drive Sockets/Accs. Included 12-Point 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 6-Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 8-Point 1/4, 5/16, 3/8, 7/16, 1/2", 6-Point Impact: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Spark Plug 5/8", Flex Spark Plug 5/8", Crowfoot: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1", 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 21, 22mm, Philips: #1, 2, 3, Slotted: 1/4, 5/16", Hex: 1/8, 9/64, 5/32, 3/8, 5/16, 1/4, 7/32, 3/16", 4, 5, 6, 7, 8, 10mm, Round Head Ratchet, Adapters 1/4F-3/8M, 1/2F-3/8M, Extensions: 1-3/4, 20", Locking Extensions 3, 6"
  • 1/2 In. Drive Sockets/Accs. Included 12-Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 23, 24, 27mm, Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27mm, 6-Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 23, 24, 27mm, Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", Spark Plug 5/8", 13/16", 6-Point Impact: 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27mm, Round Head Ratchet, Locking Extensions: 3, 6, 10", Adapter 1/2"F-3/4"M, Reducer 3/4"F-1/2"M
  • 3/4 In. Drive Sockets/Accs. Included 12-Point 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8", 19, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30mm, Round Head Ratchet, Extension 4"
  • Wrenches Included Open Ended Ignition: 13/64 x 15/64, 7/32 x 1/4, 15/16 x 13/64, 1/4 x 7/32, 17/64 x 19/64, 9/32 x 5/16, 5/16 x 9/32, 11/32 x 3/8, 3/8 x 11/32, 7/16 x 1/2, Open Ended: 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 11/16, 11/16 x 3/4, 13/16 x 7/8, 12-Point Combo Satin: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8, 13/16, 15/16, 1", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16mm, Flare Nut: 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 1, Flare Nut Metric: 10 x 12, 13 x 14, 15 x 17, 19 x 21, Ratcheting Combo XL: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Combo Reversing Ratcheting: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 8, 9, 10, 11, 12, 13, 14, 15, 16 , 17, 18, 19mm, Adjustable: 4, 6, 8"
  • Pliers Included Slip Joint 8", Rib Lock 10", Diagonal Cutting 6", Linesmen 9"
  • Screwdrivers Included Slotted: 1/8" x 3", 5/32" x 4", 5/16" x 7", 1/4" x 7", Slotted Cabinet: 9/64" x 3", 3/16" x 5", Slotted Stubby: 1/4" x 1-1/4", Phillips: PH00x2, PH0x3, PH1x4, PH2x5, Phillips Stubby: PH1 x 1-1/4", Nut Driver: 1/4", 5/16", 11/32""", 3/8", 7/16", 1/2", 5, 5.5, 7, 8, 9, 10mm
  • Striking Tools Included Chisels: Hand Cold: 5/16",, 3/8",, 1/2",, 5/8",, 3/4",, Flat Cape: 1/2",, Diamond Point: 3/8",, Center Punch: 7/16", x 5-1/2",, Prick Punch: 3/8", x 5",, Pin Punches: 5/16", x 5",, 5/16",x 5-1/4",, 5/16", x 5-1/2",, 3/8", x 7",, 1/2", x 7",, Ball Pein Hammer 16 oz.
  • Miscellaneous Tools Included Screw Extractors: 1/8", 3/16", 15/64", 5/16", 3/8", Hex Keys: Long: 0.050, 1/16, 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", Standard: 0.050, 1/16, 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", Metric 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, "sert Bit Adapter Socket, Bits: Phillip: #0, 1, 2, 3, Slotted: 13/64, 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 9/32, Torx: T6, 7, 8, 10, 15, 20, 25, 27, 30, Hex: 5/64", 1/8", 5/32", 3/16", 1/4", Square Head #0, 1, 2, 3, Reed Prince #0, 1, 2, 3, Phillips ARC #1, 2, 3, Tamper Resistant Torx TT6, 10, 15, 20, 25, 27, Torx T40, Gauge Feeler All Purpose, Hack Saw Blade and Frame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela and Vietnam.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.