Skip Content

SAE and MetricMaster Tool Set Number of Pieces: 125, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

SAE and MetricMaster Tool Set Number of Pieces: 125, Primary Application: General Purpose

Price: NA

Item no longer available


  • Item # 6UAK2
  • Mfr. Model # 970125
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 12.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationGeneral Purpose
  • SAE or MetricSAE and Metric
  • Number of Pieces125
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.100
  • Number of Wrenches6
  • Number of Pliers0
  • Number of Screwdrivers0
  • Number of Striking Tools0
  • Number of Miscellaneous Tools19
  • Number of Consumable Parts0
  • 1/4 In. Drive Sockets/Accs. Included12 -Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 6-Point 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 14mm, Deep: 1/4, 5/16, 3/8, 7/16, 1/2", 7, 8, 9, 10, 13mm, Pearhead Ratchet, 4" Extension, Socket Spinner
  • 3/8 In. Drive Sockets/Accs. Included12-Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6-Point 9, 10, 11, 12, 13, 14, 15, 17, 19mm, Deep: 10, 12, 13, 14, 15mm, 8-Point 1/4, 5/16, 3/8, 7/16, 1/2", Pearhead Ratchet, Extensions 3, 6", Spark Plug 5/8", Increasing Adapter
  • 1/2 In. Drive Sockets/Accs. Included12-Point 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 11/16", Extension 3, 6"
  • Wrenches IncludedCombination: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16"
  • Miscellaneous Tools IncludedBits: Phillips: #0, #1, #2, Slotted: 1/4", 5/16", 5/32", 3/16", 7/32", Torx: T10, T15, T20, T25, T27, T30, Hex: 5/64", 1/8", 5/32", 3/16", 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela and Vietnam.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.