Skip Content

SAEMaster Tool Set Number of Pieces: 192, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

SAEMaster Tool Set Number of Pieces: 192, Primary Application: General Purpose

Price: NA

Item no longer available


  • Item # 3XB21
  • Mfr. Model # 97147
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationGeneral Purpose
  • SAE or MetricSAE
  • Number of Pieces192
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.83
  • Number of Wrenches28
  • Number of Pliers5
  • Number of Screwdrivers9
  • Number of Striking Tools0
  • Number of Miscellaneous Tools67
  • Number of Consumable Parts0
  • Recommended Tool BoxesMfr. No. 94106R
  • StandardsANSI
  • 1/4 In. Drive Sockets/Accs. IncludedStandard SAE 6-Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", Deep SAE 6-Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", Accessories-3/8 x 1/4" Adapter, Spinner, 3 and 6" L Extensions, Flex Handle
  • 3/8 In. Drive Sockets/Accs. IncludedStandard SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, and 7/8", Deep SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", Spark Plug Sockets-5/8 and 13/16", Accessories-3/8" Female X 1/4" Male Adapter and 3/8 X 1/2" Male Adapter, 3, 6 and 11" L Extensions, Universal Joint, Round Head Reversible Ratchet
  • 1/2 In. Drive Sockets/Accs. IncludedStandard SAE 12-Point-3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1 and 1-1/16", Deep SAE 12-Point-1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16" and 1-1/8", Accessories-Universal Joint, 1/2" Female x 3/8" Male Adapter, 2, 5 and 10"L Extensions, Round Head Reversible Ratchet, Ratchet Flex Handle
  • Wrenches IncludedCombination, Satin Finish, 12-Point SAE-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Ignition Open End 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 5/16 and 11/32", Box End Long-5/16 x 3/8", 7/16 x 1/2", 9/16 x 5/8", 11/16 x 3/4"
  • Pliers Included5" Ignition Plier, 6" and 8" Heavy Duty Slip Joint Pliers, 8" Parrot Nose Plier, 18-Piece Retaining Ring Plier Set Includes Internal and External Pliers with 16-Interchangeable Tips Sizes 1/32 X 90, 3/64 X 45, 3/64 X 0 and 1/16 Tip Size X 0 Degrees Tip Angle
  • Striking Tools Included16 oz. Ball Pein Hammer, 16", L Pinch Bar, 15",L Pry Bar, 5/32", x 5",L Center Punch, 1/4", X 11",L Aligning Punch
  • Miscellaneous Tools Included(13) Piece Standard Hex Key Wrench Set Sizes 0.050", 1/16", 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8", 12 ft. Tape Measure, Adjustable Hacksaw Frame, (10) PK Hacksaw Blades, Screw Extractor Set
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Austria, Australia, Aruba, Barbados, Belgium, Bulgaria, Bolivia, Brazil, Canada, Chile, China, Colombia, Costa Rica, Cuba, Cyprus, Czech Republic, Germany, Denmark, Dominican Republic, Ecuador, Estonia, Spain, Finland, France, United Kingdom, Greece, Guatemala, Hong Kong, Honduras, Hungary, Indonesia, Ireland, India, Italy, Jamaica, Japan, South Korea, Sri Lanka, Lithuania, Luxembourg, Latvia, Malta, Mexico, Malaysia, Nicaragua, Netherlands, New Zealand, Peru, Philippines, Pakistan, Poland, Portugal, Paraguay, Romania, Sweden, Singapore, Slovenia, Slovakia, El Salvador, Thailand, Turkey, Trinidad and Tobago, Taiwan, Uruguay, Bolivarian Republic of Venezuela and Vietnam.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.