Skip Content

High Access SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Access SAE Ratcheting Combination Wrench

BLACKHAWK BY PROTO

Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleHigh Access 
  • ReversingNo 
  • SAE or MetricSAE 
  • Number of Points12 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Size
Please Select
Overall Length
Please Select
Item #SizeOverall LengthAvailabilityPrice Qty
4AU973/8"5"

Clearance - Limited Quantity Available

$9.09 / each

4AV1211/16"8-43/64"

Clearance - Limited Quantity Available

$13.95 / each

Adding More Products