Skip Content

 
High Access Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Access Metric Ratcheting Combination Wrench

Technical Specs

  • Item Ratcheting Combination Wrench 
  • Wrench Style High Access 
  • Reversing No 
  • SAE or Metric Metric 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Overall Length
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
BW-1259
4-1/2"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $15.48 / each

Technical Specs

  • Item Ratcheting Combination Wrench
  • Wrench Style High Access
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 4-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-12605
5"
Full Polish

$11.14 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.14 / each

Price $17.98 / each

Technical Specs

  • Item Ratcheting Combination Wrench
  • Wrench Style High Access
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 5"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1265
7-51/64"

$13.64 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.64 / each

Price $22.04 / each

Technical Specs

  • Item Ratcheting Combination Wrench
  • Wrench Style High Access
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 7-51/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More