Skip Content

 
Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Wrench

Technical Specs

  • Item Combination Wrench 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
SAE or Metric
Please Select
Size
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
SAE or Metric
Size
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
BW-1111M
Metric
11mm
Satin

$6.86 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.86 / each

Price $10.71 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1112MFP
Metric
12mm
Full Polish

$7.82 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.82 / each

Price $12.20 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1112M
Metric
12mm
Satin

$7.24 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.24 / each

Price $11.32 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1114MFP
Metric
14mm
Full Polish

$8.73 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.73 / each

Price $13.63 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1115M
Metric
15mm
Satin

$7.93 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.93 / each

Price $12.38 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1120MFP
Metric
20mm
Full Polish

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / each

Price $21.79 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 20mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1121MFP
Metric
21mm
Full Polish

$14.40 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.40 / each

Price $22.20 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 21mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1164FP
SAE
5/8"
Full Polish

$13.28 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.28 / each

Price $14.76 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric SAE
  • Size 5/8"
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
BW-1164
SAE
5/8"
Satin

$7.84 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.84 / each

Price $12.12 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric SAE
  • Size 5/8"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More