Skip Content

AMT Connector,PVC Coated,2 Hole,L Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AMT Connector, PVC Coated, 2 Hole, L Type

Price $116.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YRJ3
  • Mfr. Model # AMT250
  • UNSPSC # 39121311
  • Catalog Page # 519
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti Tap Connector
  • Type2-Holes, Same Side, L
  • Head StyleHex
  • Min. Conductor Size (AWG)10
  • Max. Conductor Size250 kcmil
  • Body MaterialPVC Coated Aluminum
  • Screw MaterialTin Plated
  • Length (In.)2.00
  • Width (In.)2.00
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Aluminum Multitaps
• UV-resistant, PVC-coated aluminum Tin-plated screws For 90°C applications
Insulated connectors make quick and easy tap connections, terminations, and in-line splices in a variety of configurations. Space-saving design includes multiple cable entries with oxidation protection.
UL Listed for aluminum and copper cable.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Chillerman is loaded.
Additional information about Chillerman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer information does not rate these connectors by the loads they are capable of. They are limited by the use of the wire being connected. The wire range for this connector is 250kcmil - #10 AWG.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:02.737-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YRJ3, prod, sort_default
1 of 1
  • 2015-05-22T19:59:02.739-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YRJ3, prod, sort_default
1 of 1