Skip Content

Portable Project Center,550 Lb Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Project Center, 550 Lb Cap.

Price $150.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 60016 (Change)

Go

Invalid Zip Code


MORTON GROVE branch 146

  • Item # 6Z842
  • Mfr. Model # WM425
  • UNSPSC # 23152202
  • Catalog Page # 1106
  • Shipping Weight 37.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Project Center
  • Length (In.) 28-3/4
  • Width (In.) 30-1/2
  • Max. Height (In.) 30-1/2
  • Min. Height (In.) 24
  • Closed Width (In.) 29"
  • Closed Depth (In.) 13-3/16"
  • Work Surface 29"W X 13-3/16"D
  • Hold Capacity (Lb.) 550
  • Construction Steel
  • Characteristics 4 Swivel Pegs And Rubber Feet
  • Clamping System 2" Diagonal, 19" Max. Parallel Peg Clamping, 30" Max. Diagonal Peg Clamping
  • Application For Use As Workbench, Tool Stand, Sawhorse And Woodworking Vise
  • Includes 4 Swivel Pegs And Rubber Feet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.