Skip Content

Cordless Screwdriver Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Screwdriver Kit

BLACK & DECKER

Technical Specs

  • ItemCordless Screwdriver Kit 
  • Battery Included/Bare ToolBattery Included 
Voltage
Please Select
Chuck Size
Please Select
No Load RPM
Please Select
Max. Torque
Please Select
Battery Type
Please Select
Battery Capacity
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Handle Type
Please Select
Item #VoltageChuck SizeNo Load RPMMax. TorqueBattery TypeBattery CapacityAvailabilityPrice Qty
40F27013020 in-lb.AA Batteries1.3 A

Typically in Stock

$12.72 / each

40F2723.61"18040 in-lb.Lithium Ion1.0 A

Typically in Stock

$23.88 / each

40F2714.01"18040 in-lb.Lithium Ion1.0 A

Typically in Stock

$48.75 / each

Adding More Products