Skip Content

Cordless Screwdriver Kit,3.6V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Screwdriver Kit, 3.6V

Price $24.12 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40F272
  • Mfr. Model # LI2000
  • UNSPSC # 27112710
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Screwdriver Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage3.6
  • Chuck Size1"
  • No Load RPM180
  • Max. Torque40 in-lb.
  • Battery TypeLi-Ion
  • Battery Capacity1.0Ah
  • Handle Type(3) Positions
  • Battery IncludedYes
  • FeaturesLithium Ion Battery Holds A Charge For Up To 18 Months, Three Position Handle Lets You Work In Tight Spaces, Spindle Lock, Forward And Reverse Switch
  • Tool Length8"
  • Tool Weight1.23 lb.
  • IncludesScrewdriver, (2) Hex Shank Screwdriver Bits, Charger, Lithium Ion Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I guess the batteries are bad. It won't go.
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Tatsuo is loaded.
Additional information about Tatsuo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 800-544-6986 for further assistance.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about DEWALT_ProductExpert is loaded.
Additional information about DEWALT_ProductExpert could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-28T19:55:00.491-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40F272, prod, sort_default
1 of 1
  • 2015-08-28T19:55:00.493-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40F272, prod, sort_default
1 of 1