Skip Content

Universal LCR Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Universal LCR Meter

Price $371.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YLW4
  • Mfr. Model # 878B
  • UNSPSC # 41113613
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Universal LCR Meter
  • Inductance Range 40 uH to 1000 H
  • Inductance Accuracy +/-0.5%
  • Capacitance Range 40 pF to 20 mF
  • Capacitance Accuracy +/-0.5%
  • Resistance Range (Ohms) 4 to 10 M
  • Resistance Accuracy +/-0.5%
  • Display Dual LCD
  • Counts 40,000 Primary, 10,000 Secondary
  • Test Frequencies 120 Hz and 1 kHz
  • Auto Power Off Yes
  • Battery Type 9V
  • Interface Mini USB
  • Includes Red and Black Alligator Clip Test Leads, 120V AC Adapter, 9V Battery, USB Interface Cable and Instructions
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.