Skip Content

Function Generator,12MHz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Function Generator, 12MHz

Price $525.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38W998
  • Mfr. Model # 4013B
  • UNSPSC # 41115320
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Signal Generator
  • Type DDS Function
  • Sine Wave Range (MHz) 0.1 Hz to 12 MHz
  • Square Wave Range (MHz) 0.1 Hz to 12 MHz
  • Other Waveform Range Triangle 0.1 to 12 MHz
  • Sine Wave Distortion DC - 100 kHz, -55 dBc,100 kHz - 1 MHz, Less Than -45 dBc,1 MHz - 7 MHz, Less Than -30 dBc
  • Sq. Wave Rise/Fall Time (nS) Less Than 20
  • Output Amplitude 10 mV to 10 Vp-p
  • Impedance (Ohms) 50
  • Output Attenuation +/- 0.5 dB to 1 MHz, +/- 1 dB to 12 MHz
  • Sweep Linear and Logarithmic, Up or Down
  • Sweep Type Continuous
  • Sweep Range Waveform Range Dependent
  • Sweep Rate 20 ms to 100 s
  • Frequency Dial Accuracy (%) 0-100
  • Sine/Square Wave Accuracy 0.01% +/- 0.186 Hz
  • Display LCD Display
  • Power Source AC Line Input (110V/220V)
  • Special Features Short Circuit Protection on Output
  • Includes Manual on CD, Power Cord, Certificate of Calibration
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.