Skip Content

Programmable DC Electronic Load,1200 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Programmable DC Electronic Load, 1200 W

Price $4,966.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NZA6
  • Mfr. Model # 8518
  • UNSPSC # 41113616
  • Catalog Page # 799
  • Shipping Weight 50.88 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProgrammable DC Electronic Load
  • Voltage Range0.1 to 60 V
  • Current Range0 to 240 A
  • Power1200 W
  • Load RegulationCV Mode 0.1 V to V Max = +/-0.05% + 0.025% FS, CC Mode 0 to Max Current = +/-0.2% + 0.15% FS, CW Mode 0 to 100W = +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FS
  • Special FeaturesConstant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation
  • IncludesRS232 to TTL Serial Converter, Software and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

DC Electronic Loads
0.1V min. operating voltage 5mO min. input resistance Overcurrent, overvoltage, overpower, and overtemperature protection Trigger events created by front keypad, back TTL signal, or software Operating modes include CC, CV, CR, CP Battery test mode (provides Ah rating)
Units can operate in constant current, constant resistance, constant voltage, and constant power modes, in parallel or series. Capable of saving up to 400 measurements. Battery test mode provides A/hr. rating. Include RS-232 to TTL cable, USB to TTL cable, and software.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Lukasz is loaded.
Additional information about Lukasz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 4NZA5 (8514) has a voltage range of 0.1-120 volts and the 4NZA6 (8518) has a range of 0.1-60 volts. For more information on the control of these units, please call us at 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:48:06.337-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NZA6, prod, sort_default
1 of 1
  • 2015-07-29T19:48:06.339-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NZA6, prod, sort_default
1 of 1