Skip Content

Power Supply Test Lead Kit,60 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Supply Test Lead Kit, 60 In. L

Price $59.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LUY3
  • Mfr. Model # TLPS
  • UNSPSC # 39121435
  • Catalog Page # 797
  • Shipping Weight 0.44 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Supply Test Lead Kit
  • For Use WithPower Supplies With Remote Sensing Capability
  • Lead Length60"
  • Safety RatingCAT III 20A, CAT I 300V, CAT I 300V
  • Includes48" Long Leads (Straight to Retractile Stacking Plug, Red, Black), Large Insulated Alligator Clips (Red, Black 1000V), Standard Alligator Clips with Rubber Boots (Red, Black, 3A) Spade Lug Adapter, 6mm (Red, Black, 3A), Insulated Shrouded 4mm Banana Plug Adapters, (Red, Black 42V, 10A), Remote Sensing Leads (Red, Black)
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.