Skip Content

Oscilloscope,60MHz,400VMax close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oscilloscope, 60MHz, 400VMax

Price $1,048.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14H639
  • Mfr. Model # 2540B
  • UNSPSC # 41113638
  • Catalog Page # N/A
  • Shipping Weight 8.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oscilloscope
  • Type 2 Channel Digital Storage
  • Bandwidth (MHz) 60
  • Vertical Deflection 2 mV/div -5 V/div (1-2-5 order)
  • Rise Time Less Than5.83 ns
  • Max. Voltage 400 V
  • Max./Min. Sweep Speed 2 Ns/div to 50 S/div
  • Trigger Sensitivity Int./Ext. 0.1 to 1.0 Div
  • Vertical Operating Modes DC or AC
  • Vertical Deflection Accuracy 10 mV/div to 5 V/div: +/-3.0%2 mV/div, 5 mV/div: +/-4.0%
  • Sweep Speed Accuracy +/-0.01 %
  • Sweep Magnification +/-8
  • Triggering Mode Auto, Normal, Single
  • Triggering Source CH1, CH2, EXT, EXT/5, AC Line, Alternating
  • Display 5.6 In Color
  • Digital Storage Bandwidth 60 MHz
  • Sampling Rate 1 GSa/s (Single Channel)
  • Horizontal Resolution 2 ns/div to 50 s/div
  • Vertical Resolution 8 Bits
  • Memory Size 1 GSa/s:16 kpts;500 MSa/s:8 kpts (Dual Channel);500 MSa/s: 2.4 Mpts* (Single Channel) Less Than= 250 MSa/s: 1.2 Mpts* (Single and Dual Channel)
  • Real Time Bandwidth (MHz) 60
  • Sweep Rate Real/Storage 2 ns/div to 50 s/div
  • Features Four different math functions (Add, Subtract, Multiply, and FFT),24 Automatic Measurements,11 Languages,USB Device Port
  • Includes User Manual, (2) 150 MHz 10:1 Passive Probes,Power Cord, USB Interface Cable, and Certificate of Calibration
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.