Skip Content

Frequency Counter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Frequency Counter

Price $832.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5AU43
  • Mfr. Model # 1856D
  • UNSPSC # 41115304
  • Catalog Page # N/A
  • Shipping Weight 7.8 lbs.
Country of Origin Slovakia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Frequency Counter
  • Range 0.1 Hz To 3.5 GHz
  • Accuracy +/-0.1 ppm +/-1 Count
  • Period (microseconds) 1000 To 10,000,000
  • Display 9 Digit LED
  • Functions Frequency, Totalize, Period
  • Time Base Frequency 10 MHz
  • Time Base Stability +/-1 ppm
  • Sensitivity 15 mV From 80 MHz To 2000 MHz, 20 mV From 2000 MHz To 3.0 GHz, 30 mV From 3.0 GHz To 3.2 GHz, 50 mV From 3.2 GHz To 3.5 GHz
  • Power Requirement 115/230 VAC, 50/60 Hz
  • Includes Power Cord, Fuse, BNC To BNC Cable, Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.