Skip Content

DC Power Supply,0-60V,0-24A,USB,RS485 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Power Supply, 0-60V, 0-24A, USB, RS485

Price $2,756.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36J777
  • Mfr. Model # XLN6024
  • UNSPSC # 39121004
  • Catalog Page # 800
  • Shipping Weight 28.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Power Supply
  • Output Volts (DC)0-60 V
  • Output Current (Amps)0-24 A
  • Current Limits0% to 100%
  • Ripple Volts RegulationLess Than or Equal To 6 mVrms/ Less Than or Equal To 70 mVpp
  • Line Volts RegulationLess Than or Equal To 6 mV
  • Load RegulationLess Than or Equal To 8 mV
  • Line RegulationLess Than or Equal To 4 mA
  • Meter TypeDigital
  • Input Voltage100-240 VAC
  • Input Frequency (Hz)47 - 63 Hz
  • ProtectionOVP, OCP, OPP and Key-Lock Function
  • ConnectionUSB, RS485
  • DisplayVFD Display
  • IncludesUser Manual, Power Cord, Terminal Blocks For Rapid Plug Connector, Rackmount Kit, Test Report And Certificate Of Calibration
  • Manufacturers Warranty Length3 Year
  • Calibration CertificateYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Programmable High-Current/Power Switching DC Power Supplies
• Parallel or series connection Back-panel 5V/1A auxiliary output 0 to 100% current limits Vacuum fluorescent display Compact, high density, 1U package
Single-output instruments provide clean power up to 1440W in a rack-mountable design that adapts to benchtop and system integration uses. Voltage/current set and output values are displayed concurrently. Foldback protection mode and key-lock function. USB and RS-485 interfaces allow remote control and programming. GL models add GPIB and LAN interfaces with web-based remote configuration, control, and monitoring. All models include terminal blocks, rack-mount kit, and power cord.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.