Skip Content

2400W Programmable DC Electronic Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

2400W Programmable DC Electronic Load

Price $7,551.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14G852
  • Mfr. Model # 8520
  • UNSPSC # 41113616
  • Catalog Page # N/A
  • Shipping Weight 87.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Electronic Load
  • Voltage Range0 -120 VDC
  • Current Range0-240 A
  • Power2400W
  • Special FeaturesBuilt-in Transient Generator,List Mode Operation,Battery testing Mode,Flexible triggering,Back Panel TTL Signal or Software,Remote Sense
  • IncludesPower Cord, User Manual, Installation CD with Application Software, RS232 to TTL,Serial Converter Cable IT-E131, USB to TTL Serial Converter Cable IT-E132
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.