Skip Content

Bench Multimeter,Dual Display,True RMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bench Multimeter, Dual Display, True RMS

Price $628.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YLW7
  • Mfr. Model # 5491B
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 8.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Bench Multimeters with Dual Vacuum Fluorescent Display
• True RMS Autoranging PC connectivity; SCPI compatible Cat I 1000V, Cat II 300V
Measure basic parameters: voltage, current, and resistance. Feature 7 built-in math functions and can measure frequency, period, continuity, and performing diode tests. Display simultaneous DC and AC readings. Limit operation feature allows for Pass/Fail testing. Include test leads, power cord, spare fuse, and NIST calibration certificate.
No. 5YLW7
• Basic DC accuracy: ±0.02% Resistance: 500O to 50MO 50,000 count
USB and RS-232 interfaces. 3-yr. manufacturer’s warranty.

View More

Technical Specs

  • Item Bench Multimeter
  • Voltage (AC) 500mV to 750V
  • Voltage (DC) 500mV to 1000V
  • Amps AC 5mA to 20A
  • Amps DC 5mA to 20A
  • Resistance (Ohms) 500 to 50M
  • Basic DC Accuracy +/-0.02%
  • Counts 50,000
  • True RMS Yes
  • Interface USB & RS232
  • Special Features PC Connectivity, SCPI Compatible, Free Application Software via B&K Precision website
  • Display Dual Vacuum Fluorescent
  • Auto Ranging Yes
  • Calibration Certificate NIST
  • Safety Rating CAT I 1000V, CAT II 300V
  • Resolution 4 3/4 Digits
  • Measurement Functions DCV, ACV, DCA, ACA, Frequency, Diode, Continuity, Rel, Max/Min, dBm, dB and Percent
  • Advanced Measurements Limit Operation for Pass/Fail Testing
  • Includes Test Leads, Power Cord, Spare Fuse and Instructions Calibration Certificate and Test Report.
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.