Skip Content

Bench Multimeter,4 1/2 Digit,True RMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Multimeter, 4 1/2 Digit, True RMS

Price $524.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YLW6
  • Mfr. Model # 2831E
  • UNSPSC # 41113630
  • Catalog Page # 791
  • Shipping Weight 8.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Multimeter
  • Voltage (AC)200mV to 750V
  • Voltage (DC)200mV to 1000V
  • Amps AC2mA to 20A
  • Amps DC2mA to 20A
  • Resistance (Ohms)200 to 20M
  • Basic DC Accuracy+/-0.03%
  • Counts20,000
  • True RMSYes
  • InterfaceUSB
  • Special FeaturesPC Connectivity, SCPI Compatible, Free Application Software via B&K Precision website
  • DisplayDual Vacuum Fluorescent
  • Auto RangingYes
  • Calibration CertificateNIST
  • Safety RatingCAT I 1000V, CAT II 300V
  • Resolution4 1/2 Digits
  • Measurement FunctionsDCV, ACV, DCA, ACA, Frequency, Diode, Continuity, Rel, Max/Min, dBm, dB and Percent
  • Advanced MeasurementsLimit Operation for Pass/Fail Testing
  • IncludesTest Leads, Power Cord, Spare Fuse and Instructions Calibration Certificate and Test Report.
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

No. 5YLW6
• Basic DC accuracy: ±0.03% Resistance: 200O to 20MO 20,000 count
USB interface.
Digital Bench Multimeters with Dual Vacuum Fluorescent Display
• True RMS Autoranging PC connectivity; SCPI compatible Cat I 1000V, Cat II 300V
Measure basic parameters: voltage, current, and resistance. Feature 7 built-in math functions and can measure frequency, period, continuity, and performing diode tests. Display simultaneous DC and AC readings. Limit operation feature allows for Pass/Fail testing. Include test leads, power cord, spare fuse, and NIST calibration certificate.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about rickydick is loaded.
Additional information about rickydick could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In mathematics, the root mean square (abbreviated RMS or rms), also known as the quadratic mean, is a statistical measure of the magnitude of a varying quantity. It is especially useful when variates are positive and negative, e.g., sinusoids. RMS is used in various fields, including electrical engineering.

Thank you for using Grainger Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:46:01.108-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YLW6, prod, sort_default
1 of 1
  • 2015-07-31T19:46:01.109-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YLW6, prod, sort_default
1 of 1