Skip Content

Oscilloscope,Analog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Oscilloscope, Analog

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3A364
  • Mfr. Model # 2125A
  • UNSPSC # 41113638
  • Catalog Page # N/A
  • Shipping Weight 21.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Analog Oscilloscope
  • Type 2 Channel
  • Bandwidth (MHz) 30
  • Vertical Deflection 5mV/Div to 5V/Div
  • Rise Time 12nS
  • Max. Voltage 400V (CD + CA pico)
  • Max./Min. Sweep Speed 0.1 uSec/Div to 2 Sec/Div
  • Trigger Sensitivity Int./Ext. 0.5 Div/0.1V
  • Vertical Operating Modes CH 1, CH 2, Single Trace, Alt, Chop, Add, Polarity Reverse Channel 2 Only
  • Vertical Deflection Accuracy +/-3%
  • Sweep Speed Accuracy +/-3%
  • Sweep Magnification 10X
  • Triggering Mode Auto, Normal, TV-V, TV-H
  • Triggering Source CH 1, CH 2, Alt, External, Line
  • Display 6" CRT
  • Accelerating Voltage (kV) 2
  • Includes Two 10:1 Test Probes, Power Cord and Spare Fuse
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.