Skip Content

AC Power Source,12-6Arms,RS232 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

AC Power Source, 12-6Arms, RS232

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 36J783
  • Mfr. Model # 1657
  • UNSPSC # 39121004
  • Catalog Page # N/A
  • Shipping Weight 61.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Power Source
  • Output Current (Amps) Low Range: 12 Arms (limited to 1500VA) High Range: 6Arms (limited to 1500VA)
  • Load Regulation +/- 1% of F.S.
  • Line Regulation +/- 0.1% of F.S.
  • Meter Type Diigtal (Simultaneously Displays All Output Parameters And Settings)
  • Input Voltage 90 - 264 VAC Single Phase, 100 - 264 VAC For Continuous Full Load Operation
  • Input Frequency (Hz) 47 - 63 Hz
  • Protection Output Trip with Alarm indication for Overload (OL), Short Circuit (SC), and Over Temperature (OT)
  • Connection RS232
  • Display VFD Display
  • Includes Power Cord, Instruction Manual
  • Manufacturers Warranty Length 1 Year
  • Calibration Certificate No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.