Skip Content

Carriage Assembly,16.1 x 40 x 55 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carriage Assembly, 16.1 x 40 x 55 mm

Price $737.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2NDK9
  • Mfr. Model # FCP1293
  • UNSPSC # 23153030
  • Catalog Page # 248
  • Shipping Weight 0.15 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Guide Carriage Assembly
  • Type PRT Series
  • Carriage Height 16.1mm
  • Carriage Width 40mm
  • Carriage Length 55.0mm
  • Carriage Hole Size (mm) M4 x 0.7
  • Slide Height (mm) 17.7
  • Slide Hole Size (mm) 6 x 3
  • Max. Load Axial 27 Lbf.
  • Max. Load Radial 27 Lbf.
  • Max. Speed (m/Sec) 1.5
  • Temp. Range (C) -20 to 60
  • Carriage Type Fixed Center Carriage
  • Carriage Material Aluminum
  • Carriage Finish Clear Anodized
  • Roller Type 70 Degree Vee
  • Roller Material Steel
  • Roller Finish Ground
  • For Use With PRT Rings/Segments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.